This item is Discontinued.

Toto Toilet Bowl, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White CT494CEFG#11

Toilet Bowl, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # CT494CEFG#11
  • Zoro # G9024257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT494CEFG#11
Zoro #
G9024257
UPC #
-
Country of Origin
Mexico

Dimensions

Width
15"
Bowl Depth
19-5/8"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
0.9/1.28
Material
Vitreous China
Flushing Method
Dual Flush
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Item
Toilet Bowl
Collection
Connelly
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet Bowl,Colonial White,Connelly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.