This item is Discontinued.

Toto Toilet Bowl, 1.0 gpf, Siphon Jet, Floor Mount, Elongated, Cotton CT705UNG#01

Toilet Bowl, 1.0 gpf, Siphon Jet, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CT705UNG#01
  • Zoro # G9033022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT705UNG#01
Zoro #
G9033022
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
14-3/8"
Depth
25-1/4"
Bowl Depth
7-1/2"
Bowl Width
14-3/8"
Spud Connection Size
1 1/2 in
Bowl Height
15"
Manufacturers Warranty Length
1 Yr. Limited
Rim Height
15 in
Trapway Dia.
1 7/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Siphon Jet
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Toilet Bowl
For Use With Tank Type
Top Spud Flushometer
Features
CeFiONtect Glaze Prevents Debris From Sticking to Ceramic Surfaces Making Them Easier to Clean, Clear Glazed Trapway Coating, Siphon Jet Flushing Action
Collection
Commercial for Flush Meter
Rough-In
10 in or 12 in
Bolt to Seat Front
18-1/2"
For Use With Mfr. Model Number
SC534#01, SC134#01, TET1UA32#CP, TET1LA32#CP, TET1GA32#CP, TET6UA32#CP, TET6LA32#CP, TET6GA32#CP, TET2UA32#CP, TET1LA32#SS, TET2GA32#SS, TET3UA32#SS, TET3LA32#SS, TET3GA32#SS
Includes
CEFIONTECT Ceramic Glaze
Water Surface Area
10-3/4 in x 9-1/4 in
ADA Compliance
Yes
Brand and Series
Toto Commercial
Weight Capacity
300 lb
Antimicrobial
No
Spud Location
Top

Description

Toilet Bowl,Elongated,Cotton White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.