Zoro Homepage

Toilet Bowl, Cotton, China

  • Mfr # CT725CUF#01

  • Zoro # G215079294


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6 gpf
Color
Cotton
Collection
TORNADO FLUSH(R)
Overall Width
14 in
Rough-In
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT725CUF#01
Zoro #
G215079294
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
14 in
Trapway Dia.
2 1/8 in
Spud Connection Size
1 1/2 in
Overall Length
17 1/8 in
Manufacturers Warranty Length
1 yr
Overall Depth
25 1/4 in
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.6 gpf
Color
Cotton
Collection
TORNADO FLUSH(R)
Item
Toilet Bowl
Rough-In
12 in
Spud Location
Top
Standards
ASME A112.19.2, CSA B45.1, EPA WaterSense(R), IAPMO(cUPC)
Brand and Series
Toto
ADA Compliance
Yes
Water Surface Area
9 1/4 in x 7 in
Flushing Method
Flush Valve
Features
EcoPower and Manual Flush Valves, Low Water Consumption
ADA Compliant
ADA Compliant
Series
CT725CUF
Product Type
Toilet Bowl

Description

Commercial toilet bowl top-spud

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.