Toilet Seat, Elongated, Ebony With Cover, polypropylene, Elongated, Ebony

  • Mfr # SS124#51

  • Zoro # G9031202


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Ebony
Material
polypropylene
Width
14-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS124#51
Zoro #
G9031202
UPC #
-
Country of Origin
China

Dimensions

Width
14-1/16"
Seat Height
2-1/8"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Ebony
Material
polypropylene
Standards
Complies with California Proposition 65 Warning Requirements
Features
Mounting Hardware Included
Front Type
Closed
Hinge Type
Slow Close Hinge
Bolt to Seat Front
18-5/8"
Item
Toilet Seat,Elongated,Ebony

Description

Toilet Seat,Elongated,Ebony

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.