TOILET SEAT
- Mfr # SS124#12
- Zoro # G323959006
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Standards
California Proposition 65
Front Type
Closed
Bolt to Seat Front - Maximum
18 5/8 in
Overall Width
14 1/16 in
Antimicrobial
Not Antimicrobial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS124#12
- Zoro #
- G323959006
- UPC #
- 739268456396
- Country of Origin
- China
- Standards
- California Proposition 65
- Item
- TOILET SEAT
- Front Type
- Closed
- Bolt to Seat Front - Maximum
- 18 5/8 in
- Antimicrobial
- Not Antimicrobial
- Color
- Beige
- Seat Material
- Plastic
- Hinge Design
- Slow Close
- Features
- Elongated Toilet Seat, SoftClose Hinge System
- Includes Hardware
- Hardware Included
- Wire Color
- Beige
Dimensions
- Overall Width
- 14 1/16 in
- Seat Height
- 1 7/16 in
- Fits Chest Size
- Elongated Toilet Seat, SoftClose Hinge System
Description
TOILET SEAT, For Bowl Shape Elongated, Toilet Seat Type Contoured, Front Type Closed, Includes Cover Cover Included, Color Beige, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 1 7/16 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.