TOILET SEAT
- Mfr # SS124#51
- Zoro # G123958810
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Bolt to Seat Front - Maximum
18 5/8 in
Front Type
Closed
Overall Width
14 1/16 in
Standards
California Proposition 65
Features
Elongated Toilet Seat, SoftClose Hinge System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS124#51
- Zoro #
- G123958810
- UPC #
- 739268456471
- Country of Origin
- China
- Bolt to Seat Front - Maximum
- 18 5/8 in
- Front Type
- Closed
- Item
- TOILET SEAT
- Standards
- California Proposition 65
- Features
- Elongated Toilet Seat, SoftClose Hinge System
- Hinge Design
- Slow Close
- Color
- Ebony
- Antimicrobial
- Not Antimicrobial
- Includes Hardware
- Hardware Included
- Seat Material
- Plastic
- Wire Color
- Ebony
Dimensions
- Overall Width
- 14 1/16 in
- Seat Height
- 1 7/16 in
- Fits Chest Size
- Elongated Toilet Seat, SoftClose Hinge System
Description
TOILET SEAT, For Bowl Shape Elongated, Toilet Seat Type Contoured, Front Type Closed, Includes Cover Cover Included, Color Ebony, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 1 7/16 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.