Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST743SD#51
Zoro #
G9025410
UPC #
-
Country of Origin
Mexico
Dimensions
Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-1/8"
Details
Item
Toilet Tank
Color
Ebony
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Flushing Method
G-Max
Collection
Drake
Includes
Cover; Insulated Tank
Description
Toilet Tank w/G-MAX,Drake,Insulatd,Ebony
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.