This item is Discontinued.

Toto Toilet Tank, 1.6 gpf, G-Max, Sedona Beige ST424S#12

Toilet Tank, 1.6 gpf, G-Max, Sedona Beige (Discontinued)

  • Mfr # ST424S#12
  • Zoro # G9029918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST424S#12
Zoro #
G9029918
UPC #
-
Country of Origin
United States

Dimensions

Width
19-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-7/8"

Details

Item
Toilet Tank
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Flushing Method
G-Max
Collection
Promenade
Includes
Cover

Description

Toilet Tank,Promenade,G-MAX,Sedona Beige

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.