This item is Discontinued.

Toto TOTO UT105UVG-01 Compact Wall Mounted Urinal W 34 Back Sput Inlet SanaGloss UT105UVG#01

TOTO UT105UVG-01 Compact Wall Mounted Urinal W 34 Back Sput Inlet SanaGloss (Discontinued)

  • Mfr # UT105UVG#01
  • Zoro # G904110727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT105UVG#01
Zoro #
G904110727
UPC #
739268204690
Country of Origin
China

Dimensions

Width
13 in
Height
21-1/4 in
Length
14-1/4 in

Details

Material
Vitreous China
Color
Cotton White
Flow Rate
0.125 gpf
Mounting Type
Wall-Mount

Description

Commercial Washout High-Efficiency Urinal, 1/8 GPF - ADA - Sana Gloss Powerful washdown flushing action Compact urinal with concealed integral trap Washout flush action with 3/4 in. back spud inlet and 2 in. I. P.S outlet Sana Gloss ceramic glaze - Sana Gloss glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals ADA compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.