This item is Discontinued.

Toto Trim, Roman Tub Filler, Go(3H) Chrome Plated TBG01201U#CP

Trim, Roman Tub Filler, Go(3H) Chrome Plated (Discontinued)

  • Mfr # TBG01201U#CP
  • Zoro # G3908363
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBG01201U#CP
Zoro #
G3908363
UPC #
739268361195
Country of Origin
China

Dimensions

Depth
8-11/16"

Details

Material
Brass
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Item
Tub Filler Trim
Features
Lever Handles
Connection
1/2" NPSM
ADA Compliant
Yes
Includes
Spout and Handle Mount
Number of Holes
3

Description

Add character and style to your bathtub with the TOTO GO Two-Handle Deck-Mount Roman Tub Filler Trim. The solid construction and fluid design coordinates with all bathroom styles to offer a lasting and durable bathroom fixture. The tub spout features a solid brass construction and a laminar flow which ensures an evenly distributed water stream. The double levers provide easy handling and complete control over water volume and temperature. Included items: spout and handle mount. Purchased separately: TBN01201U three-hole rough-in valve and connection tubes.
Features:
•Smooth and modern Deck-Mount Roman tub filler
•Lever handles offers control over temperature and volume
•Solid brass construction with durable corrosion resistant finish
•Safe design, low-conductivity materials keep handles from getting too warm
•Requires TOTO TBN01201U three hole tub filler rough-in and connecting tubes sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.