This item is Discontinued.

Toto Tun Filler Trim, Polished Chrome, Deck TBS01201U#CP

Tun Filler Trim, Polished Chrome, Deck (Discontinued)

  • Mfr # TBS01201U#CP
  • Zoro # G3908232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBS01201U#CP
Zoro #
G3908232
UPC #
739268361317
Country of Origin
China

Dimensions

Height
9-3/4"
Depth
9-1/4"

Details

Material
Brass
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Item
Tun Filler Trim
Number of Holes
3
Mounting Type
Deck
Includes
Spout and Handle Mount
ADA Compliant
Yes
Connection
1/2" NPSM
Features
Lever Handles

Description

Add sophistication and elegance to your bathtub with the TOTO LB Two-Handle Deck-Mount Roman Tub Filler Trim. The solid construction and fluid design coordinates with all bathroom styles to offer a lasting and durable bathroom fixture. The high arch tub spout features a solid brass construction and a laminar flow which ensures an evenly distributed water stream. The double levers provide easy handling and complete control over water volume and temperature. Included items: spout and handle mount. Purchased separately: TBN01201U three-hole rough-in valve and connection tubes.
Features:
•Two Handle Deck-Mount Roman tub filler
•Lever handles offers control over temperature and volume
•Solid brass construction with durable corrosion resistant finish
•High arch spout adds elegance and modern style
•Safe design, low-conductivity materials keep handles from getting too warm
•Requires TOTO TBN01201U three hole tub filler rough-in and connecting tubes sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.