Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Valve Diverter 2Way Wo Off Without Shuto TSMVW

Valve Diverter 2Way Wo Off Without Shuto (Discontinued)

  • Mfr # TSMVW
  • Zoro # G0346620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSMVW
Zoro #
G0346620
UPC #
739268226395
Country of Origin
Italy

Dimensions

Height
3-3/16"
Width
3-5/16"
Depth
2-1/2" to 3-3/4"

Details

Item
Two Way Diverter Valve
Features
Corrosion Resistant, Ceramic Disk Valve Cartridge, (2) Independent Outlets, No Positive Shut Off Position
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Valve Diverter 2Way Wo Off Without Shuto

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.