Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung

  • Mfr # UT104E#01

  • Zoro # G5405827


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Toto Commercial
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.5 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT104E#01
Zoro #
G5405827
UPC #
739268129955
Country of Origin
China

Dimensions

Height (In.)
15-1/8
Depth (In.)
24
Width (In.)
13-3/4
Spud Connection Size
3/4 in

Details

Brand and Series
Toto Commercial
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.5 gpf
ADA Compliance
Yes
Flush Handle
Not Included
Material of Construction
Vitreous China
Standards
ASME A112.19.2/CSA B45.1, California AB715, California Green Building Code, IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC
Item
Washdown Urinal
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Mounting Style
Wall Hung
Type
Washout
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Set
Cartridges Required
No
Color/Finish
White
Connection (In.)
3/4
Flushing Method
Flushometer
Color
White
Series
Commercial
Product Type
Washdown Urinal
ADA Compliant
ADA Compliant

Description

Washdown Urinal

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.