Application
|
Multipurpose
|
Color
|
Beige
|
Sealant Application
|
Air Sealing
|
Number of Components
|
2
|
Substrates
|
Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
|
Container Type
|
Two Cylinders
|
Indoor/Outdoor
|
Indoor, Outdoor
|
Insulation Value
|
R-5
|
Expansion Ratio
|
10-12:1
|
Item
|
Spray Foam Sealant Kit
|
Full Cure
|
1 hr
|
Begins to Harden
|
1 min
|
Coverage
|
300 Board ft
|
Includes
|
15 ft Hoses, Anti-Crossover Foam Applicator, Assembly Wrench, Chemical Resistant Gloves, Extra Nozzles, O-Ring, Petroleum Jelly
|
Application Temp. Range
|
60 Degrees to 100 Degrees F
|
Performance Temp. Range
|
-200 Degrees to 240 Degrees F
|
Standards
|
ASTM C-423, ASTM C-518 R, ASTM E-84, ASTM G-21
|
Specific Gravity
|
1.03
|
Product Type
|
Spray Foam Kit
|
Insulation Rating
|
Standard
|
Minimum Performance Temperature
|
-20 Degrees F
|
Foam Density
|
1 lb/cu ft
|
For Use On Surface Material
|
Concrete, Fiberboard, Gypsum, Masonry, Metal, Polystyrene, Wood
|
Resistance Properties
|
High Temperature Resistant, Nonshrinking
|
Insulation Value+1
|
R-4.1
|
Minimum Application Temperature
|
60 Degrees F
|
Application Method
|
Straw
|
Compatible Materials
|
Concrete & Masonry, Metal, Plastic, Wood
|
Series
|
300
|
Full Cure Time
|
1 hr
|
Maximum Application Temperature
|
90 Degrees F
|
Sealant & Resistance Properties
|
Nonshrinking
|
Properties
|
High Temperature Resistant
|
Environment
|
Indoor
|
Operating Temperature Range
|
-20 Degrees F to 240 Degrees F
|
Working Time
|
1 min
|
Maximum Performance Temperature
|
240 Degrees F
|