Zoro Homepage

Insulating Spray Foam Sealant Kit, Straw Application Method 41.56 lb, Cylinder, Cream

  • Mfr # 7565002200

  • Zoro # G403876278


product price: $561.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Application
Commercial, Residential, Transportation
Application Method
Straw
Container Size
42 lb
Container Type
Cylinder
Environment
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565002200
Zoro #
G403876278
UPC #
075650022009
Country of Origin
United States

Dimensions

Container Size
42 lb
Size
41.56 lb

Details

Item
Insulating Spray Foam Sealant Kit
Application
Commercial, Residential, Transportation
Application Method
Straw
Container Type
Cylinder
Environment
Indoor, Outdoor
Color
Cream
Series
200
Expansion Ratio
2:1
Full Cure Time
1 hr
Working Time
1 min
Sealant Application
Multipurpose
Standards
ASTM C518, ASTM D1621, ASTM D1622, ASTM D1623, ASTM D2126, ASTM D6226, ASTM E2178, ASTM E84, ASTM E96, ASTM F1338
Substrates
Aluminum, Concrete, Fiberboard, Fiberglass, Gypsum Board, Masonry, Metal, Polystyrene, Wood
Application Temp. Range
60 Degrees to 90 Degrees F
Begins to Harden
1 min
Indoor/Outdoor
Indoor, Outdoor
Insulation Value
R-5.5
Coverage
200 bd ft
Includes
Hose, Spray Gun
Specific Gravity
1.75
Full Cure
1 hr
Number of Components
2
Product Type
Spray Foam Kit
For Use On Surface Material
Fiberglass, Wool
Compressive Strength
31 psi
Maximum Application Temperature
90 Degrees F
Insulation Value+1
R-6.6
Minimum Application Temperature
60 Degrees F
Resistance Properties
Nonshrinking

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-6.6, Application Commercial, Residential, Transportation, Color Cream, Container Size 42 lb, Container Type Cylinder, Coverage 200 bd ft, Expansion Ratio 2:1, Full Cure Time 1 hr, Includes Hose, Spray Gun, Working Time 1 min, For Use On Surface Material Fiberglass, Wool, Standards ASTM C518, ASTM D1621, ASTM D1622, ASTM D1623, ASTM D2126, ASTM D6226, ASTM E2178, ASTM E84, ASTM E96, ASTM F1338, Application Method Straw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.