This item is Discontinued.

Touch 'N Seal Multipurpose Insulating Spray Foam Sealant Kit, 15 oz, Cylinder, Cream, 2 Component 7565002015

Multipurpose Insulating Spray Foam Sealant Kit, 15 oz, Cylinder, Cream, 2 Component (Discontinued)

  • Mfr # 7565002015
  • Zoro # G503890990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565002015
Zoro #
G503890990
UPC #
075650020159
Country of Origin
United States

Dimensions

Size
15 oz
Container Size
43 lb

Details

Item
Insulating Spray Foam Sealant Kit
Sealant Application
Multipurpose
Number of Components
2
Container Type
Cylinder
Indoor/Outdoor
Indoor, Outdoor
Color
Cream
Insulation Value
R-5.5
Expansion Ratio
2:1
Coverage
15 bd ft
Product Type
Spray Foam Kit
Begins to Harden
1 min
Specific Gravity
1.75
Application Temp. Range
60 Degrees to 90 Degrees F
Includes
Hose, Spray Gun
Standards
ASTM C518, ASTM D1621, ASTM D1622, ASTM D1623, ASTM D2126, ASTM D6226, ASTM E2178, ASTM E84, ASTM E96, ASTM F1338
Substrates
Aluminum, Concrete, Fiberboard, Fiberglass, Gypsum Board, Masonry, Metal, Polystyrene, Wood
Full Cure
1 hr
Application
Commercial, Residential, Transportation
Series
15
Sealant & Resistance Properties
Nonshrinking
Insulation Value+1
R-6.6
Environment
Indoor, Outdoor
Working Time
1 min
Maximum Application Temperature
90 Degrees F
For Use On Surface Material
Fiberglass, Wool
Compatible Materials
Fabric & Foam, Glass & Fiberglass
Full Cure Time
1 hr
Resistance Properties
Nonshrinking
Minimum Application Temperature
60 Degrees F
Application Method
Straw
Insulation Rating
High

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-6.6, Application Commercial, Residential, Transportation, Color Cream, Container Size 43 lb, Container Type Cylinder, Coverage 15 bd ft, Expansion Ratio 2:1, Full Cure Time 1 hr, Includes Hose, Spray Gun, Working Time 1 min, For Use On Surface Material Fiberglass, Wool, Standards ASTM C518, ASTM D1621, ASTM D1622, ASTM D1623, ASTM D2126, ASTM D6226, ASTM E2178, ASTM E84, ASTM E96, ASTM F1338, Application Method Straw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.