This item is Discontinued.

Touch 'N Seal Multipurpose Spray Foam Sealant, 10 lb, Cylinder, Cream, 1 Component 7565000067

Multipurpose Spray Foam Sealant, 10 lb, Cylinder, Cream, 1 Component (Discontinued)

  • Mfr # 7565000067
  • Zoro # G400719721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7565000067
Zoro #
G400719721
UPC #
075650000670
Country of Origin
United States

Dimensions

Size
10 lb
Container Size
10 lb

Details

Item
Spray Foam Sealant
Sealant Application
Multipurpose
Color
Cream
Number of Components
1
Container Type
Cylinder
Indoor/Outdoor
Outdoor
Application
Concrete, Drywall, Gaps and Cracks, Insulating Foam Boards, Metal, Plastics, Wood
Series
RX
Standards
ASTM E814, ASTM E84/UL 723, Class 1 Fire Rated, ICC-ESR 1926, UL Classified
Application Temp. Range
40 Degrees to 100 Degrees F
For Use On Surface Material
Concrete, Drywall, Insulating Foam Boards, Metal, Plastic, Wood
Full Cure Time
1 day
Working Time
15 min
Full Cure
24 hr
Includes
Applicator; Hose
Begins to Harden
15 min
Substrates
Concrete, Drywall, Metal, Plastics, Wood
Coverage
4605 linear ft @ 3/8 in Bead
Product Type
Spray Foam Sealant
Insulation Rating
Standard
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
40 Degrees F
Application Method
Straw
Compatible Materials
Concrete & Masonry, Drywall, Fabric & Foam, Metal, Plastic, Wood
Insulation Value+1
R-4.9
Environment
Outdoor

Description

Foam Sealant, Insulation Value R-4.9, Color Cream, Container Size 10 lb, Container Type Cylinder, Full Cure Time 1 day, Includes Applicator; Hose, Working Time 15 min, For Use On Surface Material Concrete, Drywall, Insulating Foam Boards, Metal, Plastic, Wood, Standards ICC-ES ESR 1926, Application Method Straw, Environment Outdoor, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Number of Components 1, Product Type Spray Foam Sealant

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.