Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Duck Cargo Pant, 40, BLACK, 98% Cotton/2% Spandex

  • Mfr # WP010

  • Zoro # G202195167


product price: $55.49
/ea

Key Features

Color
BLACK
Material
98% Cotton/2% Spandex
Size
40
Width
13
Length
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP010
Zoro #
G202195167
UPC #
770167796077
Country of Origin
Bangladesh

Dimensions

Size
40
Width
13
Length
22
Height
0.5

Details

Item
Flex Duck Cargo Pant
Color
BLACK
Material
98% Cotton/2% Spandex
Application
Work Apparel
Weight
1.8
Features
98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement.

Description

Flex Duck Cargo Pant,WP010-BLACK-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.