Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Orange Polyester Jacket size XL
Mfr # S43211
Zoro # G5210012
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Material 100% Polyester
- Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
- Lining Material Quilted Polyester
Product Information
- Brand Tough Duck
- MFR # S43211
- Zoro # G5210012
- UPC # 770167591771
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Length | 29 in |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Sleeve Length | 37-3/4" |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 4 in |
Details
Description
High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size XL, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S3700)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL (S17621)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 2XL (SV753FG (2XL))
- Tough Duck High Visibility Jackets & Coats