Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Class 3 Type R, Solid Orange, 5XL

  • Mfr # S42631

  • Zoro # G509990236


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42631
Zoro #
G509990236
UPC #
770167791829
Country of Origin
Bangladesh

Dimensions

Size
5XL

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Solid Orange
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Gender
Men's
Waterproof
Water Resistant
Hood Style
Detachable
Fabric Weight
300 den
Includes Removable Liner
Yes
Includes Lining
Yes
Includes Hood
Yes

Description

Safety Jacket 5-in-1 Solid Orange 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.