Shop TOUGH DUCK
See all product information
Create Account
Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, 4XLT
- Mfr # S42661
- Zoro # G209990468
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
300D Poly Oxford with PU Coating
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S42661
- Zoro #
- G209990468
- UPC #
- 770167719366
- Country of Origin
- Bangladesh
- Item
- Hi-Vis 5-in-1 Safety Jacket
- Material
- 300D Poly Oxford with PU Coating
- Color
- Fluorescent Orange
- Front Closure Type
- Zipper and Snaps
- Number of Pockets
- 7+
- Number of Outside Pockets
- 5
- Number of Inside Pockets
- 2
- ANSI Class
- 3
- ANSI Type
- Type R
- Lining Material
- Quilted 6 oz. Polyester insulation
- Insulated for Cold Conditions
- Yes
- Features
- Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
- Fabric Weight
- 300 den
- Gender
- Men's
- Hood Style
- Detachable
- Waterproof
- Water Resistant
- Includes Lining
- Yes
- Includes Removable Liner
- Yes
- Includes Hood
- Yes
Dimensions
- Size
- 4XLT
Description
Safety Jacket 5-in-1 Fluro Orange 4XLT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.