Zoro Homepage

High Visibility Bib Overalls, Black, 30" Inseam, L

  • Mfr # S87611

  • Zoro # G0573148


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Inseam
30 in
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S87611
Zoro #
G0573148
UPC #
770167773962
Country of Origin
Bangladesh

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in

Details

Item
Bib Overalls
Material
Polyester
Color
Black
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Inseam
30 in
ANSI Class
E
Closure Type
zipper
Gender
Men's
Number of Outside Pockets
9
Lining Material
Polyester Quilted Taffeta
Style
Bib Overall
Waist Closure
Zipper

Description

Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Black, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 38 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 36 in, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.