Zoro Homepage

High Visibility Short Sleeve Shirt, 2, R, Polyester, Green/Yellow, M

  • Mfr # S39211

  • Zoro # G7780035


product price: $21.45
/ea

Key Features

Material
Polyester
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39211
Zoro #
G7780035
UPC #
770167594208
Country of Origin
China

Dimensions

Size
M
Length
30 in
Sleeve Length
10.40625 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Reflective Stripe Width
4 in
Minimum Chest Size
38 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.67 oz
Features
Polyester Micro Mesh with Wicking Treatment
Gender
Men's
Shirt Style
T-Shirt
Sleeve Type
Short
Pocket Locations
Chest
Moisture-Wicking
Yes

Description

High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green/Yellow, Size M, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 40 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 30 in, Minimum Chest Size 38 in, Moisture-Wicking Yes, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.