Zoro Homepage

High Visibility Short Sleeve Shirt, 2, R, Polyester, Orange, 4XL

  • Mfr # S39231

  • Zoro # G7780193


product price: $24.99
/ea

Key Features

Material
Polyester
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39231
Zoro #
G7780193
UPC #
770167624455
Country of Origin
China

Dimensions

Size
4XL
Length
33 3/4 in
Sleeve Length
11.5 in
Fits Chest Size
55 in to 57 in
Reflective Stripe Width
4 in
Maximum Chest Size
57 in
Minimum Chest Size
55 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester
Color
Orange
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Fabric Weight
3.67 oz
Features
Polyester Micro Mesh with Wicking Treatment
Pocket Locations
Chest
Sleeve Type
Short
Moisture-Wicking
Yes
Shirt Style
T-Shirt

Description

High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Orange, Size 4XL, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 57 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 33 3/4 in, Minimum Chest Size 55 in, Moisture-Wicking Yes, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.