Zoro Homepage

High Visibility Short Sleeve Shirt, 2, R, Polyester, Orange, L

  • Mfr # S39211

  • Zoro # G7780123


product price: $21.45
/ea

Key Features

Material
Polyester
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39211
Zoro #
G7780123
UPC #
770167594253
Country of Origin
China

Dimensions

Size
L
Sleeve Length
10.5 in
Fits Chest Size
42 in to 44 in
Length
30 3/4 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester
Color
Orange
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Polyester Micro Mesh with Wicking Treatment
Gender
Men's
Fabric Weight
3.67 oz
Pocket Locations
Chest
Shirt Style
T-Shirt
Sleeve Type
Short
Moisture-Wicking
Yes

Description

High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Orange, Size L, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 44 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 30 3/4 in, Minimum Chest Size 42 in, Moisture-Wicking Yes, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.