Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester Jacket size 2XL
Mfr # S17621
Zoro # G1872775
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 2XL
- Standards ANSI 107-2015 Type O, Class 1
- Color Black
- Fits Chest Size 49 in to 51 in
Product Information
- Brand Tough Duck
- MFR # S17621
- Zoro # G1872775
- UPC # 770167717409
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 36 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Details
Description
High Visibility Jacket, Style Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size 2XL, Number of Outside Pockets 3, Maximum Chest Size 51 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- LYLE Bus Staging Area Parking Sign, 12" x 18, T1-1335-HI_18x12 (T1-1335-HI_18x12)
- PORTWEST Classic Rain Jacket, XXL (US440)
- SIGNMISSION OSHA Sign, Flammable Materials No Smoking 50 Feet, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1254-10PK)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL (S17621)
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- Tough Duck High Visibility Jackets & Coats