Men's Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, S

  • Mfr # S41311

  • Zoro # G7774977


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S41311
Zoro #
G7774977
UPC #
770167630944
Country of Origin
Bangladesh

Dimensions

Size
S
Length
27 1/2 in
Fits Chest Size
35 in to 37 in
Maximum Chest Size
37 in
Reflective Stripe Width
4 in
Minimum Chest Size
35 in

Details

Item
Hi-Vis 3-in-1 Safety Bomber Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type R, Class 3
Features
A Removable Polar Fleece Liner
Style
Bomber Jacket
Gender
Men's
Fabric Weight
300 den
Hood Style
Detachable
Cuff Style
Adjustable
Includes Removable Liner
Yes
Includes Hood
Yes
Hood Features
Quick-Release Hood
Includes Lining
Yes
Water-Resistant
Water Resistant

Description

Bomber Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size S, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 37 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 35 in, Insulated for Cold Conditions Yes, Cuff Style Adjustable, Fabric Weight 300 den, Features A Removable Polar Fleece Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.