Men's Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, Xl

  • Mfr # S41311

  • Zoro # G7774995


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S41311
Zoro #
G7774995
UPC #
770167628835
Country of Origin
Bangladesh

Dimensions

Size
Xl
Length
29 in
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Reflective Stripe Width
4 in
Minimum Chest Size
46 in

Details

Item
Hi-Vis 3-in-1 Safety Bomber Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type R, Class 3
Features
A Removable Polar Fleece Liner
Gender
Men's
Fabric Weight
300 den
Style
Bomber Jacket
Includes Hood
Yes
Hood Features
Quick-Release Hood
Cuff Style
Adjustable
Hood Style
Detachable
Includes Removable Liner
Yes
Includes Lining
Yes
Water-Resistant
Water Resistant

Description

Bomber Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Cuff Style Adjustable, Fabric Weight 300 den, Features A Removable Polar Fleece Liner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.