Men's T-Shirt, Polyester, Pullover, 0 Pocket(s), Orange, M
Mfr # ST101
Zoro # G8077152
product price: $24.99
/eaKey Features
Size
M
Material
Polyester
Fabric Weight
3.6 oz
Pockets
0
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST101
Zoro #
G8077152
UPC #
770167827986
Country of Origin
China
Dimensions
Size
M
Sleeve Length
34.75 in
Fits Chest Size
38 in to 40 in
Length
30 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Details
Item
T-Shirt
Color
Orange
Material
Polyester
Fabric Weight
3.6 oz
Pockets
0
Gender
Men's
Closure Type
Pullover
Type
T-Shirt
Front Closure Type
Pullover
Shirt Style
T-Shirt
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Orange, Size M, Fabric Weight 3.6 oz, Maximum Chest Size 40 in, Length 30 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.