Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Safety T-Shirt, 100% Polyester Jersey, Black, 3XL

  • Mfr # ST122

  • Zoro # G305403671


product price: $25.15
/ea

Key Features

Material
100% Polyester Jersey
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST122
Zoro #
G305403671
UPC #
770167849704
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Short Sleeve Safety T-Shirt
Material
100% Polyester Jersey
Color
Black
Number of Outside Pockets
1

Description

S/S Jersey T-Shirt PE w/Reflective St.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.