Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, 100% Cotton, BLACK, 3XL

  • Mfr # WV082

  • Zoro # G905404115


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
BLACK
Material
100% Cotton
Length
26.5
Features
100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV082
Zoro #
G905404115
UPC #
770167881292
Country of Origin
Bangladesh

Dimensions

Size
3XL
Length
26.5

Details

Item
Vest
Color
BLACK
Material
100% Cotton
Features
100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.

Description

Woodsman Duck Vest Black,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.