Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head 4KNC6

10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head (Discontinued)

  • Mfr # 4KNC6
  • Zoro # G2599861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KNC6
Zoro #
G2599861
UPC #
190735708958
Country of Origin
Multiple

Dimensions

Brush Length
10 in
Handle Length
Not Included
Brush Width
4 in
Bristle Length
1 3/4 in
Overall Length
10 in
Trim Length
1 3/4 in

Details

Brush Type
Scrub Brush
Bristle Color
Blue
Handle Color
Not Included
Bristle Material
Polypropylene
Handle Material
Not Included
Brush Handle Style
Replacement Brush Head
Item
Scrub Brush
Features
10 in Overall Length; 4 in Brush Width
Acid Resistant
No
Color Coding System
Yes
Chemical Resistant
No
FDA Compliant
Yes
Tool Type
Scrub Brush Head

Description

Scrub Brush, Tool Type Scrub Brush Head, Bristle Material Polypropylene, Brush Length 10 in, Bristle Color Blue, Chemical Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System Yes, Bristle Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.