Shop All Brushes
Tough Guy
12" Scrub Brush, Palmyra, Replacement Brush
Mfr # 4KNA8
Zoro # G3193154
original price:
$6.13
15% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color Brown
- Brush Length 12 in
- Bristle Material Palmyra
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 2 3/4 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Overall Length | 12 in |
Head Width | 2 3/4 in |
Details
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Palmyra, Brush Length 12 in, Bristle Firmness Medium, Bristle Color Brown, Chemical Resistant Yes, FDA Compliant No, Acid Resistant Yes, Color Coding System No, Bristle Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN Biohazard Bags, 3 gal., Red, PK200 (FUN630)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue/White, Cotton (1TZD1)
- LIBMAN COMMERCIAL Wood Floor Roller Mop Refill, 6PK (2027)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE5)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Polyproplyene, 20 in L Overall (807N41)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- OATEY TUBE CLEAN BRUSH 3/4"" (31413)
- Tough Guy Brushes