Tough Guy

13 Gal Recycled Material Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.95 mil, Flat Seal, 40 Pk (Discontinued)



This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Capacity 13 gal
  • Strength Rating Extra Heavy
  • Bag Closure Type Drawstring
  • Material Polyethylene
  • Thickness 0.95 mil
See all product information

Product Information

  • Brand Tough Guy
  • MFR # 49YW65
  • Zoro # G7116177
  • UPC #
    735692027867
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Width 24 in
Height 27 1/2 in

Details

Capacity 13 gal
Strength Rating Extra Heavy
Bag Closure Type Drawstring
Material Polyethylene
Thickness 0.95 mil
Scent Unscented
Color White
Item Trash Bags
Bottom Seal Type Flat
% Recycled Content 80% Post-Consumer
Application Commercial
Trash Bag Color Family White
Package Configuration Coreless Roll
Bags per Roll/Pack 40
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Max. Load 80 lb
Legend No Legend
Bags Per Roll 40
Seal Flat Seal
Rolls per Package 1
Bag Product Grouping Recycled Material Trash Bag
Bags per Roll 40

Description

Recycled Material Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 0.95 mil, Color White, Bag Closure Type Drawstring, Width 24 in, Height 27 1/2 in, Max. Load 80 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 40, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products