Shop All Recycling Bins
Tough Guy
17 gal Rectangular Recycling Bin, Open Top, Black, Steel, 1 Openings
Mfr # 22N295
Zoro # G5940392
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 17 gal
- Width 18-1/2"
- Includes Plastic Liner, Trash Graphic Applied
- Container Shape Rectangular
- Top Design Open Top
Product Information
- Brand Tough Guy
- MFR # 22N295
- Zoro # G5940392
- UPC # 190735693636
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 18-1/2" |
Height | 35-1/2 in |
Depth | 18-1/4 in |
Width/Diameter | 18-1/2" |
Length | 9-1/2" |
Details
Description
Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 17 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Recyclables, Total Capacity 17 gal, Color Black, Container Shape Rectangular, Height 35 1/2 in, Width/Diameter 18 1/2 in, Depth 18 1/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol (BWK347AEA)
- ZORO SELECT Hand Sanitizer, 1000mL, Bio-Based (12094-34)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- ZEP Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK (ZUCIT32)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- EXACO 43 gal Compost Bin, Blue/Satin Brass (Mr Spin)
- Tough Guy Recycling Bins