Shop All Recycling Bins
Tough Guy
17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings
Mfr # 22N288
Zoro # G6013147
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 17 gal
- Width 18-1/2"
- Includes Plastic Liner, Paper Graphic Applied
- Recycling Material Paper
- Height 35-1/2 in
Product Information
- Brand Tough Guy
- MFR # 22N288
- Zoro # G6013147
- UPC # 190735693568
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 18-1/2" |
Height | 35-1/2 in |
Depth | 18-1/4 in |
Width/Diameter | 18-1/2" |
Length | 9-1/2" |
Details
Description
Recycling Can, For Recyclable Material Paper, Trash Container Capacity 17 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Paper, Total Capacity 17 gal, Color Green, Container Shape Rectangular, Height 35 1/2 in, Width/Diameter 18 1/2 in, Depth 18 1/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Sock, 9 gal, 3 in x 42 in, Chemical, Hazmat, Pink, Polypropylene (124CR)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- GOJO GOJO Paper Towels, Blue (GOJ628506)
- COBWEB Cobweb Duster Yellow Replacement Head (1710YL)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- Tough Guy Recycling Bins