This item is Discontinued.

Tough Guy 18" Floor Brush, Tampico 1A842

18" Floor Brush, Tampico (Discontinued)

  • Mfr # 1A842
  • Zoro # G1817514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A842
Zoro #
G1817514
UPC #
190735687185
Country of Origin
Multiple

Dimensions

Handle Length
Not Included
Brush Width
18 in
Bristle Length
3 in
Broom Handle Length
No Handle
Block Size
18 in
Trim Length
3 in
Broom Width
18"
Broom Handle Diameter
No Handle
Block Width
18 in
Block Depth
2 5/8 in
Brush Size
18 in

Details

Item
Floor Brush Head
Brush Type
Brush Head
Bristle Firmness
Soft
Bristle Color
Black
Handle Color
No Handle
Bristle Material
Tampico
Handle Material
Not Included
Basic Bristle Material
Natural
Broom Block Material
Wood
Specific Bristle Material
Tampico
Broom Handle Color
No Handle
Block Material
Wood
Broom Handle Material
No Handle
Broom Style
Push Broom
Sweep Face
18 in
Features
18 in Block Size; Broom Block Material is Wood; ACME Thread Broom Connection Type
Broom Handle Tip Material
No Handle
Broom Connection Type
Acme Thread
Chemical Resistant
Yes
Color Coding System
No
For Surface Texture
Semi-Smooth
Handle Connection Type
Threaded
Curved Block
No
Tool Type
Broom Head
Block Color
Natural
Connection Thread Type
Standard

Description

Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 18 in, Bristle Length 3 in, Bristle Material Tampico, Bristle Color Black, Block Material Wood, Bristle Firmness Soft, Connection Thread Type Standard, Chemical Resistant Yes, Block Depth 2 5/8 in, Block Width 18 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Block Color Natural, Curved Block No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.