This item is Discontinued.

Tough Guy 18 in Flat Wet Mop, 59 oz Dry Wt, Snap On Connection, Orange/Silver, Plastic LBH18-90

18 in Flat Wet Mop, 59 oz Dry Wt, Snap On Connection, Orange/Silver, Plastic (Discontinued)

  • Mfr # LBH18-90
  • Zoro # G4813882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH18-90
Zoro #
G4813882
UPC #
190735701331
Country of Origin
China

Dimensions

Headband Size
18 in
Handle Length
59 1/2 in
Length
59-1/2"
Frame Depth
3 3/4 in
Frame Width
18 in
Depth
4 in
Width
18"
Overall Length
59-1/2 in
Maximum Handle Length
60 in
Mop Head Depth
3 3/4 in
Mop Head Width
18 in
Overall Width
18 in

Details

Mop Head Color
Orange, Silver
Handle Color
Gray
Mop Connection Type
Snap On
Mop Head Material
Plastic
Handle Material
Metal
Mop End Type
Snap-On
Mop Style
Flat
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
Yes
Material
Plastic
End Type
Snap-On
Connection Type
Snap-On
Color Coding System
Yes
Includes
32 oz Dispensing Bottle
Features
Easy To Hold Ergonomic End Of Handle. Tpr Ball Swivels For Smooth Operation. Swap And Go Modularity Allows For Easy Switch Outs Of Dispensing Bottles, Frames And Heads.
Color
Orange, Silver
Launderable
Yes
Frame Material
Aluminum
Series
Mopster
Antimicrobial
No
For Use With
LBH18B, LBH18F, LF0011, LWBS18
Dry Weight
59 oz
Product Type
Wet Mop
Includes Wet Mop Tailband
No
Includes Handle
Yes
Reservoir Capacity
32 oz
Compatible Manufacturer Part Number
LBH18B, LBH18F, LF0011, LWBS18
Includes Reservoir
Yes

Description

Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Snap On, Handle Material Metal, Mop Head Width 18 in, Mop Head Depth 3 3/4 in, Launderable Yes, Mop Head Color Gray, Handle Color Gray, Wringer Type Not Applicable, Includes Reservoir Yes, Reservoir Capacity 32 oz, Dry Weight 59 oz, Includes Wet Mop Tailband No, Compatible Grainger Part Number 36G241, 416J13, Compatible Manufacturer Part Number LBH18B, LBH18F, LF0011, LWBS18, Connection Thread Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.