This item is Discontinued.

Tough Guy 20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (Formerly Tough Guy) 16W216

20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (Formerly Tough Guy) (Discontinued)

  • Mfr # 16W216
  • Zoro # G4384231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W216
Zoro #
G4384231
UPC #
190735686355
Country of Origin
Multiple

Dimensions

Headband Size
20 in
Handle Length
48 in
Length
16"
Depth
7 in
Overall Length
16 in
Mop Head Depth
7 in
Mop Head Width
65 in
Maximum Handle Length
48 in

Details

Mop Head Color
Beige
Handle Color
Natural
Mop Connection Type
Screw On
Mop Head Material
Cotton
Handle Material
Wood
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Connection Type
Threaded
Color
Natural
Launderable
No
Ply
4
Dry Weight
16 oz
Series
Private Label
End Type
Cut
Color Coding System
No
Handle Included
Yes
Sub-Category
Mop+Handle
Material
4-Ply Cotton
Includes
Handle
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Style
Deck Mop
Features
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Product Type
Wet Mop
Ply Count
4
Includes Handle
Yes
Includes Reservoir
No
Includes Wet Mop Tailband
No
Connection Thread Type
Standard

Description

Formerly Tough Guy.

Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Cotton, Handle Material Wood, Mop Head Width 65 in, Mop Head Depth 7 in, Launderable No, Mop Head Color Natural, Handle Color Natural, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.