This item is Discontinued.

Tough Guy 20 to 30 gal. Trash Bags, Extra Heavy, 1.20 mil, Blue, 100 PK 2NYE9

20 to 30 gal. Trash Bags, Extra Heavy, 1.20 mil, Blue, 100 PK (Discontinued)

  • Mfr # 2NYE9
  • Zoro # G1643747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NYE9
Zoro #
G1643747
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.20 mil
Height
46 in
Width
40 in

Details

Capacity
20 to 30 gal
Strength Rating
Extra Heavy
Bag Closure Type
None
Material
LLDPE
Color
Blue
Item
Trash Bags
Trash Bag Color Family
Blue
Seal
Star
Package Configuration
Flat Pack
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Max. Load
75 lb
Type
Flat Pack

Description

Capacity 20 to 30 gal, Trash Bag Material LLDPE, Thickness 1.20 mil, Color Blue, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 75 lb, Package Configuration Flat Pack, Item Trash Bags, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.