Shop All Brooms
Tough Guy
23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue
Mfr # 48LZ30
Zoro # G6598702
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 23 13/32 in
- Bristle Length 2 in
- Bristle Material Polypropylene
- Block Material Plastic
Product Information
Dimensions
Bristle Length | 2 in |
Block Size | 23 13/32 in |
Broom Handle Length | No Handle |
Trim Length | 2 in |
Broom Handle Diameter | No Handle |
Block Width | 23 3/8 in |
Details
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 in, Bristle Color Blue, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Width 23 3/8 in, Surface Type Dry, Wet, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type Standard, Bristle Firmness Stiff, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Replacement Double Swivel Elbow Cuff 1-1/4" (102715)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill, 4 PK (7272-04)
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White (48LY89)
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- TOUGH GUY 36 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM42)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Synthetic, Green (48LZ49)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black, 60 in L Handle (90646)
- S.M. ARNOLD SNOW PRO SNOW BROOM HEAD (ARWM-900)
- Tough Guy Brooms