Tough Guy
24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings
Mfr # 5UJC3
Zoro # G6046722
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Width 15-3/4"
- Recycling Material Bottles/Plastic
- Height 30 in
- Primary Container Color Black
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TOUGH Concrete Washout Bags - Open Top, Flat Bottom 3300 Lbs PP w/Plastic Liner, 40 x 40 x 24 - Pack Of 1 (GLWB404024-1)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene (40422EC03)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal Jug (53G015)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- ZORO SELECT 20 gal Round Recycling Bin, Flat Top, Silver, Steel, 1 Openings (34RY86)
- Tough Guy Recycling Bins