This item is Discontinued.

Tough Guy 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings 5UJC6

24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (Discontinued)

  • Mfr # 5UJC6
  • Zoro # G8536866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UJC6
Zoro #
G8536866
UPC #
190735713624
Country of Origin
United States

Dimensions

Height
30 in
Width
15-3/4"
Depth
15-3/4 in
Width/Diameter
15-3/4"
Length
15-3/4"

Details

Item
Recycling Bin
Total Capacity
24 gal
Container Shape
Square
Top Type
Open Top
Color
Blue
Material
Steel, Plastic
Number of Openings
1
Top Design
Open Top
Symbol
Cans and Bottles
Trash Container Capacity
24 gal
Includes
Plastic Liner, Cans/Bottles Graphic Applied
Shape
Square
Recycling Material
Bottles/Plastic
Primary Container Color
Blue
Finish
Powder Coated
Container Mounting Style
Free-Standing
Features
Fire Safe Steel, 30% Recycled Conent
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ADA Compliant, UL 94
Series
Kaleidoscope
Number of Containers
1
Mobility
Stationary
Lid Connection
None
Location
Indoor
Container Product Grouping
Recycling Can
For Recyclable Material
Bottle, Can
Container Markings
Bottles/Cans
Specific Container Material
Steel
Material Grouping
Metal

Description

Recycling Can, For Recyclable Material Bottle, Can, Trash Container Capacity 24 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Bottles/Cans, Total Capacity 24 gal, Color Blue, Container Shape Square, Height 30 in, Width/Diameter 15 3/4 in, Depth 15 3/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.