Shop All Brooms
Tough Guy
24 in Sweep Face Broom Head, Medium, Synthetic, Black
Mfr # 2PYV5
Zoro # G2593674
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 in
- Bristle Material Polypropylene
- Bristle Color Black
Product Information
Dimensions
Bristle Length | 3 in |
Broom Width | 24 in |
Broom Handle Length | No Handle |
Trim Length | 3 in |
Broom Handle Diameter | No Handle |
Block Size | 24 in |
Block Depth | 2 5/8 in |
Block Width | 24 in |
Details
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Polypropylene, Bristle Color Black, Block Material Wood, Bristle Firmness Medium, Connection Thread Type Standard, Chemical Resistant No, Block Depth 2 5/8 in, Block Width 24 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Block Color Natural, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 (97318)
- K-TOOL INTERNATIONAL K Tool International Magnetic GloveTissue & Towel Dispenser (KTI72466)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- STOELTING Light Duty Spray Lubricant (508017)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Brown, 45 in L Handle (90547)
- TOUGH GUY 9 in Sweep Face Broom Head, Medium, Black (1NFG3)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 48 in L Handle (2KU15)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver, 49 in L Handle (6MPT9)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Tan, 55 in L Handle (90769)
- SWIFFER SWhteper, Swiffer (09060)
- Tough Guy Brooms