Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 24 in Sweep Face Push Broom Head, Medium, Synthetic, Maroon 10H932

24 in Sweep Face Push Broom Head, Medium, Synthetic, Maroon (Discontinued)

  • Mfr # 10H932
  • Zoro # G4337645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10H932
Zoro #
G4337645
UPC #
190735683736
Country of Origin
Multiple

Dimensions

Bristle Length
3 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Handle Diameter
1 1/8 in
Block Width
24 in

Details

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Maroon
Block Material
Wood
Item
Push Broom Head
Includes
Magnetic Blade
Color
Maroon
Broom Handle Color
No Handle
Broom Handle Material
No Handle
Features
Tough Performance On Wet and Dry Floors
Surface Type
Dry, Wet
Bristle Firmness
Medium
Handle Connection Type
Braced
For Surface Texture
Semi-Smooth
Handle Tip Material
No Handle

Description

Push Broom Head, Tool Type Broom Head, Handle Connection Type Braced, For Surface Texture Semi-Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Polypropylene, Bristle Color Maroon, Block Material Wood, Bristle Firmness Medium, Features Tough Performance On Wet and Dry Floors, Surface Type Dry, Wet, Handle Diameter 1 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.