3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Yellow, Plastic

  • Mfr # 48LZ55

  • Zoro # G6598897


product price:  $14.39
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 1/2 in
Handle Length
15 3/4 in
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48LZ55
Zoro #
G6598897
UPC #
00194484300135
Country of Origin
Denmark

Dimensions

Brush Length
4 1/2 in
Handle Length
15 3/4 in
Brush Width
3 1/2 in
Bristle Length
1 3/4 in
Overall Length
20 1/4 in
Trim Length
1 3/4 in
Head Width
3 1/2 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polypropylene
Handle Material
Plastic
Brush Handle Style
Long Handle
Item
Scrub Brush
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Features
Acid Resistant
Handle Style
Angled

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 15 3/4 in, Head Width 3 1/2 in, Bristle Color Yellow, Overall Length 20 1/4 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.