Shop All Buckets & Mop Pails
Tough Guy
3 gal Round Bucket, 12 1/2 in Dia, Blue, Polypropylene
Mfr # 48LZ14
Zoro # G6598748
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 3 gal
- Bucket/Pail Width 12 1/2 in
- Bucket/Pail Dia. 12 1/2 in
- Bucket/Pail Length 12 1/2 in
- Depth 12 1/2 in
Product Information
- Brand Tough Guy
- MFR # 48LZ14
- Zoro # G6598748
- UPC # 00194484299729
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 1/2 in |
Bucket/Pail Length | 12 1/2 in |
Depth | 12 1/2 in |
Overall Length | 14 in |
Overall Width | 12 in |
Overall Depth | 12 in |
Details
Description
Bucket, Product Type Bucket, Capacity 3 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Blue, Overall Width 12 in, Overall Length 14 in, Overall Depth 12 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 qt, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK MAX MAX Oven and Grill Cleaner, 20 oz Aerosol Can (315531)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- RENOWN Vacuum Bag for Windsor Sensor, Equivalent to 5300, 10PK (REN08050)
- CONDOR Absorbent Roll, 50 gal, 30 in x 300 ft, Oil-Based Liquids, White, Polypropylene (35ZR44)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Blue, Polypropylene (5CJJ1)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- TOUGH GUY 4-1/4 gal. Rectangular Bucket, Gray, Plastic (1ELK3)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Orange, Polypropylene (5CJJ5)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Yellow, Polypropylene (2PYH6)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- Tough Guy Buckets & Mop Pails