Shop All Buckets & Mop Pails
Tough Guy
3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene
Mfr # 48LZ06
Zoro # G6603033
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 3 gal
- Bucket/Pail Width 12 1/2 in
- Bucket/Pail Dia. 12 1/2 in
- Bucket/Pail Length 12 1/2 in
- Material Polypropylene
Product Information
- Brand Tough Guy
- MFR # 48LZ06
- Zoro # G6603033
- UPC # 00194484299644
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 1/2 in |
Bucket/Pail Length | 12 1/2 in |
Depth | 12 1/2 in |
Overall Width | 12 in |
Overall Length | 14 in |
Overall Depth | 12 in |
Details
Description
Bucket, Product Type Bucket, Capacity 3 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Yellow, Overall Width 12 in, Overall Length 14 in, Overall Depth 12 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 qt, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER 46 in L Wetjet Mop, White, Cloth, PK2 (92811)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- MISTY Cleaner and Polish, Size 20 oz., PK12 (1038047)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05261A)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Blue, Polypropylene (5CJJ1)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Orange, Polypropylene (5CJJ5)
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel (2MPE6)
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Green, Polypropylene (5CJJ3)
- Tough Guy Buckets & Mop Pails