This item is Discontinued.

Tough Guy 30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.1 mil, Flat, 25 Pack 49YW59

30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.1 mil, Flat, 25 Pack (Discontinued)

  • Mfr # 49YW59
  • Zoro # G6641251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49YW59
Zoro #
G6641251
UPC #
735692027805
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
30 in x 32 in
Width
30 in
Height
32 in

Details

Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Black
Item
Trash Bags
Seal
Flat
Bag Product Grouping
Recycled Material Trash Bag
Trash Bag Color Family
Black
Legend
No Legend
Bottom Seal Type
Flat
Max. Load
83 lbs
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags per Roll/Pack
25
% Recycled Content
80% Post-Consumer
Package Configuration
Coreless Roll
Rolls per Package
1
Bags Per Roll
25
Application
Commercial
Bags per Roll
25

Description

Recycled Material Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.1 mil, Color Black, Bag Closure Type Drawstring, Width 30 in, Height 32 in, Max. Load 83 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.