This item is Discontinued.

Tough Guy 32 Gal Trash Bags, 33 in x 38 in, Super Heavy-Duty, 1.4 mil, Flat, 150 Pack 15E447

32 Gal Trash Bags, 33 in x 38 in, Super Heavy-Duty, 1.4 mil, Flat, 150 Pack (Discontinued)

  • Mfr # 15E447
  • Zoro # G4343491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15E447
Zoro #
G4343491
UPC #
190735685563
Country of Origin
United States

Dimensions

Thickness
1.4 mil
Size
33 in x 38 in
Width
33 in
Height
38 in

Details

Capacity
32 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Black
Item
Trash Bags
Package Configuration
Coreless Roll
Trash Bag Color Family
Black
% Recycled Content
0%
Application
Food Service , Heavy Weight, Hospital, Office
Bag Product Grouping
Trash Bag
Seal
Flat
Max. Load
70 lbs
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags per Roll/Pack
25/6
Rolls per Package
6
Bottom Seal Type
Flat
Legend
No Legend
Bags Per Roll
25
Bags per Roll
25

Description

Trash Bag, Capacity 32 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.4 mil, Color Black, Bag Closure Type Drawstring, Width 33 in, Height 38 in, Max. Load 70 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 6, Item Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.